Shop All Turning Inserts
Sumitomo
Turning Insert, Square, 0.625 in., SNMG, 3, Carbide
Mfr # SNMG543EMU-AC6030M
Zoro # G6317748
Sold in multiples of 10 for $126.50
$126.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 0.625 in.
- Insert Size 543
- Chip-Breaker EMU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # SNMG543EMU-AC6030M
- Zoro # G6317748
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 543 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.250" |
Nose Radius | 0.0469" |
Description
Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Absotech
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16" Carbide Tipped Glass & Tile Drill Bit (DWDGD5/16)
- LYNDEX-NIKKEN Collet, ER25, 1/2in (E25-032)
- DYNAMIC Tools 3/8" Dr SAE 9/16" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008648)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 5/8-11 Natl Coarse Across Flats 15/16 (92913)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMX, .5, PCD (NFCCMX32.50.5-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ESU-AC830P)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide (DNMG432EGU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMT, 1, Carbide (TPMT32.51ESU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN (2NUDCGA32.50.5LF-BN7500)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-ACP200)
- WIDIA Square Turning Insert, Square, 5, SCMT, 3, Carbide (SCMT5353 WP35CT)
- Sumitomo Indexable Tools