Shop All Turning Inserts
Sumitomo
Turning Insert, Square, 0.5 in., SNMG, 2, Carbide
Mfr # SNMG432EEG-AC6030M
Zoro # G6319111
product price: $8.55
/ea
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 0.5 in.
- Insert Size 432
- Chip-Breaker EEG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG432EEG-AC6030M
- Zoro # G6319111
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.203" |
Description
Square Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, Absotech
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Magnetic Pickup Tool, 9 11/16" L, 2 1/2" W (CMMT14114)
- STRINGLINER Mason Line Reel Gld 270' (25100)
- KO-KEN Bit Socket 4mm 6 Point 75mm Z-series 3/8 Sq. Drive (3010MZ.75-4)
- DYNABRADE Air Belt Sandr, Light, 0.7 HP, 3/4 x 20-1/2 (15401)
- SUMITOMO CCMW03X104RH Grade NPD10 Binderless PCD Insert (332T002)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG322ESX-AC830P)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 2, Carbide (DCMT21.52ESU-AC6030M)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMT, 1/32 in, Carbide (SPMT32.52ENX-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMX, .2, PCD (NFDCMX21.50-DA1000)
- SUMITOMO TPMA630.5RH Grade NPD10 Binderless PCD Insert (332T019)
- MICRO 100 Diamond Turning Insert, Diamond, CCMT, 1 (50-1105)
- Sumitomo Turning Inserts