Shop All Turning Inserts
Sumitomo
Turning Insert, Square, 0.5 in., SNMA, 4, Carbide
Mfr # SNMA434-AC420K
Zoro # G6319455
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMA
- Inscribed Circle 0.5 in.
- Insert Size 434
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # SNMA434-AC420K
- Zoro # G6319455
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 434 |
Corner Radius | 4 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0625" |
Description
Square Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 3)
- TRUPER Truper MD10HC Double Face Sledge Hammer - 10 lbs. (101592)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- MITUTOYO Digimatic Point Mic 0 to 25mm Ip to 65 (342-261-30)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51ESU-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMX, .2, PCD (NFDCMX21.50-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ESU-AC700G)
- SUMITOMO Turning Insert, Triangle, 0.25 in., TPMT, 2, Carbide (TPMT222EMU-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide (CNGG432ESU-AC5025S)
- SUMITOMO Turning Insert, Triangle, 0.25 in., TPMT, 1, Carbide (TPMT221EMU-AC420K)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 5/32 in, CDHB, .2, Carbide (CDHB 1.20.60 UD52)
- Sumitomo Turning Inserts