Shop All Turning Inserts
Sumitomo
Turning Insert, Square, 0.5 in., SNMA, 2, Carbide
Mfr # SNMA432-AC420K
Zoro # G6319507
product price: $8.39
/ea
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMA
- Inscribed Circle 0.5 in.
- Insert Size 432
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMA432-AC420K
- Zoro # G6319507
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0313" |
Description
Square Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Mud Pan, EZ-Grip, 12in., Stainless Steel (DW722)
- SUNEX End Wrench Set, Double Box, SAE, 5 pcs. (9950)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30726P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ESU-AC700G)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ENK-AC810P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMX, 2, PCD (NFVCMX332-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21.51ELU-AC530U)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ESU-AC830P)
- WIDIA Diamond Turning Insert, Diamond, 3, DCGT, .2, Carbide (DCGT32501P)
- Sumitomo Indexable Tools