Shop All Turning Inserts
Sumitomo
Turning Insert, Square, 0.5 in., SNMA, 1, Carbide
Mfr # SNMA431-AC420K
Zoro # G6319531
product price: $8.39
/ea
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMA
- Inscribed Circle 0.5 in.
- Insert Size 431
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMA431-AC420K
- Zoro # G6319531
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.203" |
Description
Square Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF342516)
- AMPG Flat Dial Indicator Contact, 3/4Od, M2.5 (Z9370MSS)
- PELICAN Black Rolling Case, 26.2"L x 23"W x 15.61"D, Material: Polypropylene (1620MNF)
- MILWAUKEE TOOL 3/4" Quick Change Tang Drive Steel Hawg Cutter (49-57-0752)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPMT, 0.0079 in, Cermet (TPMT220.5ESU-T1500A)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EEX-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT21.50.5ESU-AC5025S)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0468 in, Carbide (TPG323-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 1, CBN (NUCNMA431-BN2000)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMA, 0.0156 in, Carbide (TCMA21.51-AC415K)
- SUMITOMO VNMG331EEX Grade AC6040M Carbide Turning Insert (VNMG331EEX-AC6040M)
- Sumitomo Indexable Tools