Shop All Turning Inserts
Sumitomo
Turning Insert, Square, 0.5 in., SCMT, 2, Carbide
Mfr # SCMT432EMU-AC420K
Zoro # G6319638
product price: $11.15
/ea
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SCMT
- Inscribed Circle 0.5 in.
- Insert Size 432
- Chip-Breaker EMU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SCMT432EMU-AC420K
- Zoro # G6319638
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.217" |
Nose Radius | 0.0313" |
Description
Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Al203+TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, #5-40, H2 Limit (15212)
- HHIP 1/2" E-8 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1308)
- KREG Pocket Hole Jig, 1/2 to 1-1/2 in Clamping (KPHJ720PRO)
- VULCAN Handles Maul Fiberglass 2.5 Lb (34495)
- SUMITOMO Square Turning Insert, Square, 4, SPMN, 2, Carbide (SPMN422-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet (DNMG432EGU-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432ENG-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332EEM-AC8025P)
- SUMITOMO Turning Insert, Triangle, 0.375 in., TCMT, 2, Carbide (TCMT32.52ESU-AC6030M)
- TUNGALOY Turning Indexable Insert, TPG322 NS, PK10 (6850522)
- Sumitomo Turning Inserts