Shop All Turning Inserts
Sumitomo
Turning Insert, Square, 0.375 in., SPMT, 1, Carbide
Mfr # SPMT321ELU-AC6040M
Zoro # G6315891
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SPMT
- Inscribed Circle 0.375 in.
- Insert Size 321
- Chip-Breaker ELU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SPMT321ELU-AC6040M
- Zoro # G6315891
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 321 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.130" |
Nose Radius | 0.0156" |
Description
Square Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, TiAlN+AlCrN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Set (KRW-1)
- PROTO Jaw Puller, 7 t, 2 Jaw (J4037)
- KEO Slotting Saw, 1/8" Cutter Thickness (MT3021-3X1/8X1-32T 105-08350)
- PROTO Inspection Mirror, 36-3/8" L, Replacement (J2372XLR)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431L-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51ESU-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (NUCNMA432-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 1, Carbide (DNMX431ESEW-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide (DCMT21.52ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, 2, Carbide (DCGT32.52NAG-H1)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG3327N TN30P)
- Sumitomo Turning Inserts