Shop All Turning Inserts
Sumitomo
Turning Insert, Round, 5, RCMX, Carbide
Mfr # RCMX160600-AC830P
Zoro # G6320216
product price: $14.65
/ea
Sold in multiples of 10 for $146.50
$146.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RCMX
- Inscribed Circle 5
- Insert Size 160600
- Grade AC830P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # RCMX160600-AC830P
- Zoro # G6320216
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 160600 |
Mounting Hole Dia. | 0.205" |
Description
Turning Insert, Inscribed Circle 0.625 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Pig Universal Medium-Weight Absorbent Mat Pad, 15"X20" (NPG25300)
- UNGER ErgoTec Ninja Scraper 4 Inch (EN100)
- ELESA Black-oxide steel plunger, with locking nut, PMT.200-5-M12x1, 5-AK (PMT.200-AK)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431278)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332EMU-AC830P)
- SUMITOMO DCMT32.51 EGU Grade AC5025S Carbide Turning Insert (19T6DCX)
- SUMITOMO Triangle Turning Insert, Triangle, 5, TBGT, 1, Carbide (TBGT521L-AC8025P)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide (DNMG431EEF-AC6040M)
- SUMITOMO Turning Insert, Triangle, 0.25 in., TPMT, 1, Carbide (TPMT221EMU-AC420K)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 0.4 mm, Carbide (TCMT110204-FP4 WPP20S)
- Sumitomo Turning Inserts