Shop All Turning Inserts
Sumitomo
Turning Insert, Round, 3, RNGN, CBN
Mfr # RNG32B-BN7000
Zoro # G6304621
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RNGN
- Inscribed Circle 3
- Insert Size 32
- Grade BN7000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # RNG32B-BN7000
- Zoro # G6304621
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 32 |
Description
Turning Insert, Inscribed Circle 0.375 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 6 Piece Convertible Retaining Ring Plier Set - Includes Plastic Case (83306)
- URREA Straight flute pipe extractor set 5Pc (9500A)
- PROTO 1/2 in Drive Impact Socket 10 mm Size, Standard Socket, black oxide (J7410MT)
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-7' 9)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EUP-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide (CCMT32.50.5ESU-AC830P)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 2, Carbide (DCMT21.52ESU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432ENG-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide (CNGG432ESU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21.51ELU-AC530U)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432ESU-AC6040M)
- Sumitomo Turning Inserts