Shop All Turning Inserts
Sumitomo
Turning Insert, Round, 0.6299 in., RCMX, Carbide
Mfr # RCMX160600-AC420K
Zoro # G6320240
product price: $14.65
/ea
Sold in multiples of 10 for $146.50
$146.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RCMX
- Inscribed Circle 0.6299 in.
- Insert Size 160600
- Chip-Breaker ERP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # RCMX160600-AC420K
- Zoro # G6320240
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 160600 |
Mounting Hole Dia. | 0.205" |
Description
Turning Insert, Inscribed Circle 0.625 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0521)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X30)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 7400 rpm (236)
- KO-KEN Bit 5mm Hex 100mm 1/4 Hex Drive (121H.100-5)
- SUMITOMO Turning Insert, Diamond, 0.375 in., DCMT, .5, Carbide (DCMT32.50.5ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN (2NCDNGA432-BNC200)
- SUMITOMO CNMG332EGZ Grade AC4015K Carbide Turning Insert (19T2CVU)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5MESI-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432ESU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGT, 1, Cermet (CCGT32.51MESI-T1500Z)
- KYOCERA Turning Insert, Triangle, TPG 321SE KBN5 (TPG321SEKBN525)
- Sumitomo Indexable Tools