Shop All Turning Inserts
Sumitomo
Turning Insert, Round, 0.472 in, RCMX, Carbide
Mfr # RCMX120400-AC5025S
Zoro # G7553964
Sold in multiples of 10 for $115.90
$115.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RCMX
- Inscribed Circle 0.472 in
- Insert Size 120400
- Chip-Breaker None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # RCMX120400-AC5025S
- Zoro # G7553964
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 120400 |
Mounting Hole Dia. | 0.165" |
Nose Radius | 0.236" |
Description
Turning Insert, Inscribed Circle 0.472 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-365 Wall Cap Tool, 12" X 10" (21-365)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (8421)
- UWS Replacement Top Trck Tool Box Lg, TBTS-LEGS (TBTS-LEGS)
- KEEN Needle Nose Pliers Set, 3 Piece (KE2590776)
- SUMITOMO Diamond Turning Insert, Diamond, 1/2 in, CNMG, 1/32 in, Carbide (CNMG432EMU-AC820P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432ESU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DPMT, 1, Carbide (DPMT21.51ESU-AC8025P)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EUP-AC630M)
- SUMITOMO SNMG644EEG Grade AC6040M Carbide Turning Insert (196DCJA)
- SUMITOMO Turning Insert, Round, 8, RNMG, Carbide (RNMG84ENY-AC830P)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMT, 2, Carbide (WCMT 21.52-LX6 UD51)
- Sumitomo Indexable Tools