Shop All Turning Inserts
Sumitomo
Turning Insert, Round, 0.4688 in, RCMX, Carbide
Mfr # RCMX120400-AC830P
Zoro # G6320259
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RCMX
- Inscribed Circle 0.4688 in
- Insert Size 120400
- Grade AC830P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # RCMX120400-AC830P
- Zoro # G6320259
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 120400 |
Mounting Hole Dia. | 0.165" |
Description
Turning Insert, Inscribed Circle 0.4688 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 8-1/4" ITK Frame/Deck Saw Blade (251.040.08)
- MILWAUKEE TOOL SHOCKWAVE 1/4" HEX ADAPTER SQ 3/8" (48-03-4405)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi N5008AC / N5008AC2 / N5008ACP Staplers (SP 883-716)
- FREUD Straight Router Bit, 3/8" Cutting Dia. (04-124)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide (CNMG322ENG-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide (CNMG433ESU-AC700G)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VCGT, .2, Carbide (VCGT220MESI-AC6030M)
- SUMITOMO Cermet Turning Insert, 0.1875" Thick, PK10 (CNGA432-NB90S)
- SUMITOMO Square Turning Insert, Square, 1, SNMG, 6 (SNMG866EMU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 1, CBN (NUCNMA431-BN2000)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-FM4 WSM30S)
- Sumitomo Turning Inserts