Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.75 in., CNMG, 4, Carbide
Mfr # CNMG644EEM-AC6040M
Zoro # G6327091
product price: $18.49
/ea
Sold in multiples of 10 for $184.90
$184.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 0.75 in.
- Insert Size 644
- Chip-Breaker EEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CNMG644EEM-AC6040M
- Zoro # G6327091
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 644 |
Corner Radius | 4 |
Nose Radius | 0.0625" |
Mounting Hole Dia. | 0.313" |
Description
Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/4 in, TiAlN+AlCrN, ANSI Code CNMG644EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET PLIER TYPE PINCH-OFF TOOL (60661)
- TEKTON 3/8" Drive, 7/8" SAE Socket, 6 Points (4929)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-111)
- DYNAMIC Tools 70MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025070)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCGT, 1, Cermet (VCGT331MESI-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332EMU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC5015S)
- SUMITOMO Coated Carbide Insert P20/P30 0.1875 Thick 0.0313 Corner Rd Triangular (TPMR432ENF-AC8025P)
- SUMITOMO Square Turning Insert, Square, 4, SNMG, 2, Carbide (SNMG432EMU-AC5025S)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432ESU-AC5025S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NMS WSM10)
- Sumitomo Indexable Tools