Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.75 in., CNMG, 3, Carbide
Mfr # CNMG643EMU-AC6030M
Zoro # G6327329
product price: $20.35
/ea
Sold in multiples of 10 for $203.50
$203.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 0.75 in.
- Insert Size 643
- Chip-Breaker EMU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CNMG643EMU-AC6030M
- Zoro # G6327329
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 643 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.313" |
Description
Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/4 in, Absotech, ANSI Code CNMG643EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Canvas Precision Screwdriver Pouch, 8 Pkt (91118)
- CENTURY DRILL & TOOL Cobalt Drill Bit 29Pc Pod Set Pro Grade U.S.A. 1/16" To 1/2" By 64Ths (26529)
- EVOLUTION 9" Stainless Steel Cutting Blade, 1" Arbor (230BLADESSN)
- HHIP Gear For 3 Ton Ratchet Type Arbor Press (8600-3402)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGG, 0.0312 in, Cermet (TPGG332L-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMA, 2, PCD (NFVCMA332-DA1000)
- SUMITOMO TNMG433 EMU Grade AC5015S Carbide Turning Insert (TNMG433EMU-AC5015S)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ELU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, .5, Carbide (CNMG430.5ESU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGA, 2, CBN (2NUCCGA32.52-BN1000)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160404-NMS WSM10S)
- Sumitomo Indexable Tools