Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.625 in., CNMG, 4, Carbide
Mfr # CNMG544ENZ-AC420K
Zoro # G6327618
product price: $14.45
/ea
Sold in multiples of 10 for $144.50
$144.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 0.625 in.
- Insert Size 544
- Chip-Breaker ENZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CNMG544ENZ-AC420K
- Zoro # G6327618
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 544 |
Corner Radius | 4 |
Mounting Hole Dia. | 0.250" |
Nose Radius | 0.0625" |
Description
Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG544ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL 1/2" Fiber Cement Blade Kit Kit #109 (Kit #109)
- DRILL AMERICA 3/4"x 6" Spade Bit (DMS71-0008)
- CURRENT TOOLS 1" Piece Maker SS Stainless Steel Knock-Out Punch (1542)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 19/64 (C23140)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide (TNMG431ESX-AC830P)
- SUMITOMO TPMT332ESU Grade AC8020P Carbide Turning Insert (19W1111)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ESU-T1500Z)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0468 in, CBN (6NCTNGA333-BNC300)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG331EUX-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432ENZ-AC405K)
- KYOCERA Diamond Turning Insert, Diamond, 4, 1 (CNMG431CA025P)
- Sumitomo Turning Inserts