Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.5 in., DNMG, 3, Carbide
Mfr # DNMG433EEM-AC6030M
Zoro # G6321491
product price: $13.19
/ea
Sold in multiples of 10 for $131.90
$131.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 0.5 in.
- Insert Size 433
- Chip-Breaker EEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # DNMG433EEM-AC6030M
- Zoro # G6321491
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.203" |
Description
Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, Absotech, ANSI Code DNMG433EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURAL Dead Blow Hammer, 24 oz., 12" (3380.04)
- KO-KEN Bit Socket 4mm Hex 52mm 3/8 Sq. Drive (13012M.52-4)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 1 7/8 in L (54TM48)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116UM)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPGA, 2, CBN (3NCTPGA332-BNC200)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide (DNMG431EEX-AC6030M)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EMU-AC6030M)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/64 in, Carbide (WNMG431EGU-AC810P)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELUW-T1500Z)
- KYOCERA Turning Insert, Square, SNMG 322 TN60 Gr (SNMG322TN60)
- Sumitomo Indexable Tools