Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide
Mfr # DNMG432EUP-AC6040M
Zoro # G6321625
product price: $13.15
/ea
Sold in multiples of 10 for $131.50
$131.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 0.5 in.
- Insert Size 432
- Chip-Breaker EUP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # DNMG432EUP-AC6040M
- Zoro # G6321625
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.203" |
Description
Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code DNMG432EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL Framing Aluminum Square, 16" X 24" (1140)
- J.W. WINCO DIN6303-M8-B Knurled Nut (8NF45/B)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH235P1)
- BON TOOL Bon 84-212 Bow Head Rake, 16 Teeth 54" Wood Handle (84-212)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMX, .5, PCD (NFCCMX32.50.5-DA1000)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ESU-AC700G)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG331EUX-AC810P)
- SUMITOMO VNMG331EEX Grade AC6040M Carbide Turning Insert (VNMG331EEX-AC6040M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332ENG-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC2010)
- Sumitomo Indexable Tools