Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide
Mfr # DNMG432ESU-AC6040M
Zoro # G6321729
Sold in multiples of 10 for $131.50
$131.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 0.5 in.
- Insert Size 432
- Chip-Breaker ESU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # DNMG432ESU-AC6040M
- Zoro # G6321729
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.203" |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code DNMG432ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 2 (73402)
- BOSCH Glass and Tile Bit, 3/16 In, 2 In L (GT200)
- KNIPEX 7 1/4 in Locking Adjusting Plain Grip Locking Plier (40 04 180)
- SUPERCUT 85-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (415100)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ESU-AC8025P)
- SUMITOMO TNMG433 EMU Grade AC5015S Carbide Turning Insert (TNMG433EMU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMX, .2, PCD (NFDCMX21.50-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431L-T1500A)
- SUMITOMO DCMT21.51 EGU Grade AC5025S Carbide Turning Insert (19T6DCU)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EMU-AC6030M)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN30M)
- Sumitomo Turning Inserts