Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide
Mfr # DNMG432ENZ-AC420K
Zoro # G6321817
product price: $13.15
/ea
Sold in multiples of 10 for $131.50
$131.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 0.5 in.
- Insert Size 432
- Chip-Breaker ENZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # DNMG432ENZ-AC420K
- Zoro # G6321817
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0313" |
Description
Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG432ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11583)
- KIPP Adjustable Handle, Size: 5 1/2-13X60 Zinc, Black Satin, Comp: Steel (K0116.5A51X60)
- WESTWARD 1/4 in Drive, E4 Female Star SAE Socket, 6 Points (20HX69)
- HHIP 1" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-4000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ESU-AC830P)
- SUMITOMO Turning Insert, Round, 0.3937 in., RCMX, Carbide (RCMX100300-AC420K)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide (TNMG434EME-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TPG, 0.0937 in, Carbide (TPG436-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EMU-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide (TNMG431ESU-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-ACP200)
- Sumitomo Turning Inserts