Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide
Mfr # CNMG431EGZ-AC420K
Zoro # G6331005
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 0.5 in.
- Insert Size 431
- Chip-Breaker EGZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # CNMG431EGZ-AC420K
- Zoro # G6331005
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.203" |
Description
Diamond Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG431EGZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 60211 1/2in - 3/4in NPT Threading Dies for 60130 Die Head (60211-REX)
- WILTON C-Clamp, 1-1/2", Steel, Light Duty, 850 lb. (53)
- DRILLCO 1-7/16 2" Depth of Cut Annular Cutter NITRO (92N228)
- WILTON Angle Machine Vise, 1-5/16 Deep, 3 in Open (11704)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- SUMITOMO TNMG433 EMU Grade AC5015S Carbide Turning Insert (TNMG433EMU-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322ENG-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet (DNMG432EGU-T1500A)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMT, 1/32 in, Cermet (SPMT322EFK-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21.51ELU-AC530U)
- WALTER Diamond Turning Insert, Diamond, 4, CCGT, 1, Carbide (CCGT120404-PM2 WXN10)
- Sumitomo Indexable Tools