Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide
Mfr # CNMG431EGU-AC6040M
Zoro # G6331048
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 0.5 in.
- Insert Size 431
- Chip-Breaker EGU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CNMG431EGU-AC6040M
- Zoro # G6331048
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.203" |
Description
Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code CNMG431EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spiral Point Tap, Plug, 2 (5TWD2)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310400)
- CENTURY DRILL & TOOL Pliers Long Nose 6 Jaw Capacity 2-3/8 Jaw Length 2-3/16 Jaw Thick 3/8 (72557)
- CHICAGO PNEUMATIC Punch-Tapered, 0.401in Shank (A046078)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN (2NUCNGA431-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ESU-T1500Z)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EMU-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide (TNMG333ESU-AC5015S)
- SUMITOMO Square Turning Insert, Square, 4, SNMG, 2, Carbide (SNMG432EMU-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 3, CBN (4NCDNGA433-BNC300)
- YG-1 TOOL CO TiAIN Super Spade Drill Insert, 1-11/32 (S08224)
- Sumitomo Turning Inserts