Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide
Mfr # CNMG431EGU-AC6030M
Zoro # G6331057
Sold in multiples of 10 for $98.50
$98.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 0.5 in.
- Insert Size 431
- Chip-Breaker EGU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # CNMG431EGU-AC6030M
- Zoro # G6331057
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.203" |
Description
Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Absotech, ANSI Code CNMG431EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Brass Hammer, Hickory Handle, 1lb (15124)
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease ratchet, fine tooth WA.4.5 ° L.265, 5 mm (13111030)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0930" (3/32) (72093-C3)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- SUMITOMO Turning Insert, Diamond, 0.375 in., VNMG, 1, Carbide (VNMG331EEF-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG431EGU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51EFB-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT21.50.5ESU-AC5025S)
- SUMITOMO Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN (CGAR4062-BN2000)
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 2, Carbide (TPMR322 CA530)
- Sumitomo Indexable Tools