Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide
Mfr # CNMG431EEX-AC6030M
Zoro # G6331136
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 0.5 in.
- Insert Size 431
- Chip-Breaker EEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # CNMG431EEX-AC6030M
- Zoro # G6331136
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0156" |
Description
Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, Absotech, ANSI Code CNMG431EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, C11 3 Carrier Cable Comb (48467)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.907 (111290700)
- MILWAUKEE TOOL 3-1/2" Hole Dozer w/Carbide Teeth (49-56-0738)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X45, Zinc, Orange RAL 2004, Comp: Steel (K0737.3A42X45)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT32.52ESU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ENG-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, Cermet (TPGA221-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ELU-AC820P)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide (DNMG431EEF-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51EFB-T1500A)
- SUMITOMO Square Turning Insert, Square, 6, SNMG, 3, Carbide (SNMG643EMU-AC830P)
- Sumitomo Turning Inserts