Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide
Mfr # CNMG431EEF-AC6030M
Zoro # G6331160
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 0.5 in.
- Insert Size 431
- Chip-Breaker EEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CNMG431EEF-AC6030M
- Zoro # G6331160
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0156" |
Description
Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, Absotech, ANSI Code CNMG431EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Standard Thumb Lever with Brass Tip Air Blow Gun, PK 6 (B301-D6)
- PANELLIFT Drywall Lift, 11 ft., 150 lb. Capacity (138-2)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/8 (54PN37)
- MILWAUKEE TOOL 6-1/2" 40T Fine Finish Circular Saw Blade (48-40-0622)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0312 in, CBN (NUTPGA322-BN1000)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0468 in, CBN (6NCTNGA333-BNC300)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51ESU-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ENK-AC810P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC5025S)
- SUMITOMO Turning Insert, Round, 0.3937 in., RCMX, Carbide (RCMX100300-AC420K)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-MM4 WSM10S)
- Sumitomo Turning Inserts