Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.375 in., VNMG, 3, Carbide
Mfr # VNMG333EGZ-AC420K
Zoro # G6378989
product price: $13.15
/ea
Sold in multiples of 10 for $131.50
$131.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNMG
- Inscribed Circle 0.375 in.
- Insert Size 333
- Chip-Breaker EGZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # VNMG333EGZ-AC420K
- Zoro # G6378989
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 333 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0469" |
Description
Diamond Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG333EGZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 2 in. Bs Hcs Stiff Putty Knife 02300 (2300)
- BOSCH x 1/2 x24TPI Metal BSB, 64-1/2 in L, 1/2" W, 24 TPI (BS6412-24M)
- SUPERCUT 72-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (400229)
- CRESCENT H.K. PORTER Cutterhead (8613FH)
- SUMITOMO VCMT221ESU Grade AC8025P Carbide Turning Insert (VCMT221ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ELU-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELUW-T1500Z)
- SUMITOMO Square Turning Insert, Square, 4, SPMN, 2, Carbide (SPMN422-AC5015S)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EEX-AC6040M)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-ACP200)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TPG, 2 (TPG-322)
- Sumitomo Indexable Tools