Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.375 in., VNMG, 2, Carbide
Mfr # VNMG332ESU-AC6040M
Zoro # G6379180
Sold in multiples of 10 for $131.50
$131.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNMG
- Inscribed Circle 0.375 in.
- Insert Size 332
- Chip-Breaker ESU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # VNMG332ESU-AC6040M
- Zoro # G6379180
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.150" |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code VNMG332ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Pipe Wrench, 450mm (18in), Aluminum Bronze (EX502-18A)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1813900)
- DRILL AMERICA 20.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD20.5MM)
- MILWAUKEE TOOL SAWZALL BL, 10T 9LG, w/BL 10T 9LG 25PK (48-00-8713, 48-00-8713)
- SUMITOMO Turning Insert, Trigon, 4, WNGA, 2, CBN (6NCWNGA432-BNC200)
- SUMITOMO Turning Insert, Round, 8, RNMG, Carbide (RNMG84ENY-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMX, .2, PCD (NFDCMX21.50-DA1000)
- SUMITOMO Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN (CGAR4062-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT32.51ESU-AC700G)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Cermet (CCMT32.50.5ESU-T1500Z)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Carbide (SPG422-AC8025P)
- Sumitomo Indexable Tools