Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.375 in., VNMG, 2, Carbide
Mfr # VNMG332EGZ-AC420K
Zoro # G6379366
product price: $13.15
/ea
Sold in multiples of 10 for $131.50
$131.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNMG
- Inscribed Circle 0.375 in.
- Insert Size 332
- Chip-Breaker EGZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # VNMG332EGZ-AC420K
- Zoro # G6379366
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0313" |
Description
Diamond Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG332EGZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8" Hex Shank Bridge Reamer (DWRRB1-1/8HEX)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YR64)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 10" X 12" (48-20-7335)
- WESTWARD Wrench, Combination, Metric, 5-1/2" L. (54PN48)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ESU-AC5015S)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMT, 1/32 in, Carbide (SPMT32.52ENX-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432ENG-AC830P)
- SUMITOMO TPMT332ESU Grade AC8020P Carbide Turning Insert (19W1111)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ESU-AC6040M)
- MICRO 100 Triangle Turning Insert, Triangle, 4, TPG, 2 (TPG-432)
- Sumitomo Indexable Tools