Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.375 in., VNMG, 2, Carbide
Mfr # VNMG332EEG-AC6040M
Zoro # G6379521
Sold in multiples of 10 for $141.50
$141.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNMG
- Inscribed Circle 0.375 in.
- Insert Size 332
- Chip-Breaker EEG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # VNMG332EEG-AC6040M
- Zoro # G6379521
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0313" |
Description
Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code VNMG332EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 10946 (10946)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 300 N Max, M6, cylindrical, external and internal threads (K0568.02503055)
- LEICA LINO Dot Laser, Interior/Exterior, 5 Dots, Red (Lino P5)
- SUMITOMO Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide (WNMG432ESU-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EMU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPMT, 0.0079 in, Cermet (TPMT220.5ESU-T1500A)
- SUMITOMO Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN (CGAR4062-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 3, PCD (NF-DNMX433LD-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432EMU-AC810P)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide (TNMG431ESX-AC830P)
- Sumitomo Turning Inserts