Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.375 in., VNMG, 2, Carbide
Mfr # VNMG332EEG-AC6030M
Zoro # G6379530
product price: $13.15
/ea
Sold in multiples of 10 for $131.50
$131.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNMG
- Inscribed Circle 0.375 in.
- Insert Size 332
- Chip-Breaker EEG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # VNMG332EEG-AC6030M
- Zoro # G6379530
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0313" |
Description
Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, Absotech, ANSI Code VNMG332EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Blb-6" (180-402U)
- REED DRILL-POWERED CHAMFER TOOL 3 in 04663 (PB3)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 11-Piece, 1/4-3/4 in. (WRC94300)
- PRECISION BRAND Feeler Gage Set, 20 PC (77750)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332EEM-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC200)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC5015S)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EUP-AC630M)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ESU-AC6030M)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMT, 1/32 in, Cermet (SPMT322EFK-T1500Z)
- Sumitomo Turning Inserts