Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.375 in., VBMT, 1, Carbide
Mfr # VBMT331ELU-AC6030M
Zoro # G6307981
product price: $17.45
/ea
Sold in multiples of 10 for $174.50
$174.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBMT
- Inscribed Circle 0.375 in.
- Insert Size 331
- Chip-Breaker ELU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # VBMT331ELU-AC6030M
- Zoro # G6307981
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.173" |
Description
Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech, ANSI Code VBMT331ELU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Toolholder, DCLNL 164D (DCLNL164D)
- HHIP 1/8 X 3" 10 Pair Precision Parallel Set (3900-3012)
- UNIBOR 1-1/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25136)
- STEELMAN 3/4" Drive x 8" Long Impact Extension Bar (79377)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TPMN, 2, Carbide (TPMN432-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMX, .5, PCD (NFCCMX32.50.5-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide (CCMT32.52ESU-AC6030M)
- SUMITOMO Indexable Drill, PK10 (WDXT052504-G-ACP300)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide (TNMG333ENZ-AC700G)
- WIDIA TOP DRILL M1 CARBIDE INSERTS, Top Drill M1, Carbide (3849099)
- Sumitomo Indexable Tools