Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.375 in., VBMA, 1, Carbide
Mfr # VBMA331-AC420K
Zoro # G6308158
product price: $17.45
/ea
Sold in multiples of 10 for $174.50
$174.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBMA
- Inscribed Circle 0.375 in.
- Insert Size 331
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # VBMA331-AC420K
- Zoro # G6308158
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0156" |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VBMA331, Clearance Angle 5 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, 1-1/4" X 1 (1-1-140)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 9/16-18 UNJF (MS33649-6S)
- DRILL AMERICA 3/8" HSS Straight Shank Bridge Reamer (DWRRBSS3/8)
- STARRETT Radius Gage (167-3/32)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SCMT, 1/32 in, Carbide (SCMT32.52EMU-AC8025P)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 1/32 in, Carbide (SPMR422ENF-AC820P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ESU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT21.50.5ESU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide (CCGT21.51NAG-H1)
- WIDIA Turning Insert, Round, 0.3937 in, RCMT, Carbide (RCMT10T3M0)
- Sumitomo Indexable Tools