Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.375 in., DCGT, .2, Carbide
Mfr # DCGT32.50MESI-AC6030M
Zoro # G6325061
product price: $12.35
/ea
Sold in multiples of 10 for $123.50
$123.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCGT
- Inscribed Circle 0.375 in.
- Insert Size 32.50
- Chip-Breaker MESI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # DCGT32.50MESI-AC6030M
- Zoro # G6325061
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.50 |
Corner Radius | .2 |
Nose Radius | 0.0039" |
Mounting Hole Dia. | 0.173" |
Description
Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, Absotech, ANSI Code DCGT32.50MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper (160-106)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 12L 5PK (48-00-5527)
- DRILL AMERICA .1420 HSS Straight Shank Chucking Reamer (DWRR.1420)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16137 (16137)
- SUMITOMO TPMT332ESU Grade AC8020P Carbide Turning Insert (19W1111)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, .5, Carbide (DCGT32.50.5NAG-H1)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5015S)
- SUMITOMO Coated Carbide Insert P20/P30 0.1875 Thick 0.0313 Corner Rd Triangular (TPMR432ENF-AC8025P)
- SUMITOMO Turning Insert, Diamond, 0.375 in., DCMT, .5, Carbide (DCMT32.50.5ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EUP-AC5015S)
- KYOCERA Round Turning Insert, CVD Carbide (RCMX1204M0CA025P)
- Sumitomo Turning Inserts