Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide
Mfr # CCMT32.52ESU-AC6040M
Zoro # G6331818
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 0.375 in.
- Insert Size 32.52
- Chip-Breaker ESU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # CCMT32.52ESU-AC6040M
- Zoro # G6331818
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0156" |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code CCMT32.52ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver Sets, Cushion Grip, 6 Pieces (J1206SPF)
- REGAL CUTTING TOOLS M20 x 1.5 D6 4 Flt. Plug Metric Hand Tap (027800AS)
- TOOLPRO 30 in Heavy Duty Diecast Mud Mixer (TP03010)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #42 (47776)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 2, Carbide (CCMT21.52ESU-AC6040M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Cermet (TNMG331EFA-T1500A)
- SUMITOMO Turning Insert, Triangle, 0.25 in., TPMT, 2, Carbide (TPMT222EMU-AC420K)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-AC5015S)
- SUMITOMO VCGT331MESI Grade AC5005S Carbide Turning Insert (1NW2022)
- SUMITOMO Turning Insert, Triangle, 0.25 in., TPMT, 1, Carbide (TPMT221EMU-AC420K)
- WIDIA Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0468 in, Carbide (TNMG5437N TN30P)
- Sumitomo Indexable Tools