Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide
Mfr # CCMT32.52ESU-AC6030M
Zoro # G6331827
Sold in multiples of 10 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 0.375 in.
- Insert Size 32.52
- Chip-Breaker ESU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # CCMT32.52ESU-AC6030M
- Zoro # G6331827
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.173" |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech, ANSI Code CCMT32.52ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.5156 In., 6 Flute, HSS (433-0.5156)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235MAX-A40)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 22mm (22202)
- TITAN Heat Gun, 22400 (TIT22400)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0312 in, CBN (TPG322-BN7000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC530U)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51ESU-T1500A)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EMU-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 1, Cermet (CCMT32.51EFP-T1500A)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Carbide (SPG422-AC8025P)
- WALTER Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT120404-PM WAK20)
- Sumitomo Indexable Tools