Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide
Mfr # CCMT32.52ELU-AC6030M
Zoro # G6332046
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 0.375 in.
- Insert Size 32.52
- Chip-Breaker ELU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # CCMT32.52ELU-AC6030M
- Zoro # G6332046
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.173" |
Description
Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech, ANSI Code CCMT32.52ELU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno/Broom Threaded Bracket, 2 Hole (CC665)
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A175)
- PROTO 1/2 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (J7332HT)
- STARRETT Depth Micrometer, 0 to 9", 0.001" Res (440Z-9RL)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5MESI-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG431EGU-AC830P)
- SUMITOMO TNMG432EGE Grade AC8020P Carbide Turning Insert (19W1CBJ)
- SUMITOMO Turning Insert, Triangle, 0.375 in., TCMT, 2, Carbide (TCMT32.52ESU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Cermet (TNMG333ESU-T1500Z)
- SUMITOMO Turning Insert, Round, 0.787 in, RCMT, Carbide (RCMT200600-AC5025S)
- WIDIA Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide (TCMT2151 THM)
- Sumitomo Turning Inserts