Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.3126 in., CPMT, 2, Carbide
Mfr # CPMT2.51.52EMU-AC420K
Zoro # G6326209
product price: $6.39
/ea
Sold in multiples of 10 for $63.90
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CPMT
- Inscribed Circle 0.3126 in.
- Insert Size 2.51.52
- Chip-Breaker EMU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CPMT2.51.52EMU-AC420K
- Zoro # G6326209
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 2.51.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.134" |
Nose Radius | 0.0313" |
Description
Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/16 in, Al203+TiCN, ANSI Code CPMT2.51.52EMU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Tape Measure, 3/8 in Blade (ST10018)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400134505)
- CMT Forstner Bit, 1/4" (537.064.31)
- ELESA Revolving handle, solid hub, VDN.50 FP+I (VDN.FP+I)
- SUMITOMO Turning Insert, Trigon, 4, WNGA, 2, CBN (6NCWNGA432-BNC200)
- SUMITOMO Turning Insert, Diamond, 0.375 in., DCMT, .5, Carbide (DCMT32.50.5ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGA, 2, CBN (2NUCCGA32.52-BN1000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide (CCMT32.50.5ESU-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ELU-AC820P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0468 in, Carbide (TPG323-AC8025P)
- WIDIA NEGATIVE INSERT GEO UR, 4, CNMG, 2 (CNMG432UR WU10PT)
- Sumitomo Turning Inserts