Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.25 in., VBMT, 2, Carbide
Mfr # VBMT222ESU-AC6030M
Zoro # G6308027
Sold in multiples of 10 for $101.90
$101.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBMT
- Inscribed Circle 0.25 in.
- Insert Size 222
- Chip-Breaker ESU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # VBMT222ESU-AC6030M
- Zoro # G6308027
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 222 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.134" |
Nose Radius | 0.0313" |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Absotech, ANSI Code VBMT222ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Micrometer, 0 to 1", 0.0001, Ratchet (4KU87)
- MARSHALLTOWN CORNER TROWEL 4""X5"" (CT911)
- EAZYPOWER Spanner Insert Bit, No. 8, 1" (73267/B)
- WIHA Insulated Socket Wrench Set, 10 pc. (31493)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (NUCNMA432-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 4, Carbide (DNMG434EMU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 1, PCD (NF-VCMT331GD-DA1000)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/64 in, Cermet (WNMG331ELUW-T1500A)
- SUMITOMO Square Turning Insert, Square, 4, SNMG, 2, Carbide (SNMG432EMU-AC5025S)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0468 in, CBN (6NCTNGA333-BNC300)
- SOWA INDEXABLE CUTTING TOOLS 3/8 in, TCMT, 1/32 in, Carbide (149343PK)
- Sumitomo Indexable Tools