Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide
Mfr # CCMT21.51ELU-AC6030M
Zoro # G6332770
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 0.25 in.
- Insert Size 21.51
- Chip-Breaker ELU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # CCMT21.51ELU-AC6030M
- Zoro # G6332770
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.0156" |
Description
Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, Absotech, ANSI Code CCMT21.51ELU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (8412)
- WESTWARD Axle (TT10G165AXG)
- BON TOOL Bon 12-218 Handle Adapter, 1 3/8" Button To Female Thread (12-218)
- VESSEL BALL GRIP Screwdriver No.220 +2x100 (220P2100)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2 (DCMT21.52ESU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide (CPMT32.51ESU-AC820P)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EGE-AC810P)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMT, 1/32 in, Cermet (SPMT322EFK-T1500Z)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMT, 1, Carbide (TPMT32.51ESU-AC5025S)
- TUNGALOY Turning Indexable Insert CCMT32.52, PK10 (6749957)
- Sumitomo Turning Inserts