Shop All Indexable Milling Cutters
Sumitomo
TSX32000R
Mfr # 2200WAE
Zoro # G808844575
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # 2200WAE
- Zoro # G808844575
- Country of Origin Japan
- Category Indexable Milling Cutters
Description
2in Cut Diam, 1-1/2in ArborHoleDiam, 0.315in Max Depth, Indexable Shoulder Mill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 13/64 (57213)
- BON TOOL Mag Float, Square End, 18" X 3 1/8" Comfort Grip Handle (22-305)
- PROTO 3/4 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J07515-LT)
- KODIAK CUTTING TOOLS M12X1.25 Standard Hand Tap Metric TIN Coated (5543838)
- SUMITOMO TSXM13200R (2200AUB)
- SUMITOMO ANXS16030E04 (2S00574)
- SUMITOMO ANXA16125RS22 (2S00558)
- SUMITOMO WEZ21250M16Z5 (2900W6F)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- WALTER Indexable Slitting Cutter, 100.00mm Cutter Dia, 5 Inserts, 24.00mm Cut Depth, F4053 Series (F4053.BN27.100.Z05.04R)
- Sumitomo Milling Cutters