Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 7/32 in, TPMT, 0.0156 in, PCD
Mfr # NF-TPMT1.81.51GD-DA1000
Zoro # G6306925
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 1.8
- Insert Size 1.81.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NF-TPMT1.81.51GD-DA1000
- Zoro # G6306925
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 1.81.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.102" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.102 in |
Description
Triangle Turning Insert, Chip-Breaker Code GD, Inscribed Circle 7/32 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 2-3/4" x 17-1/2" Air Straight-Line Sander 5000 rpm (CP7268)
- DASCO PRO Plugging Chisel, 3/16" Tip x 10" L (476)
- BON TOOL Bon 19-189 Pigtail Hook (19-189)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32162)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN (2NCDNGA432-BNC200)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Cermet (TNMG331EFA-T1500A)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide (TNMG333ENZ-AC700G)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG322ESU-AC830P)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160304-MP3 WPP20S)
- Sumitomo Turning Inserts