Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 7/32 in, TPMT, 0.0156 in, Carbide
Mfr # TPMT1.81.51ELB-AC8025P
Zoro # G6309600
product price: $8.75
/ea
Sold in multiples of 10 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 1.8
- Insert Size 1.81.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TPMT1.81.51ELB-AC8025P
- Zoro # G6309600
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 1.81.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.102" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.102 in |
Description
Triangle Turning Insert, Chip-Breaker Code ELB, Inscribed Circle 7/32 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel (78615D2B51525)
- STARRETT Pin Vise, 0.045-0.135 In, Tapered Collet (240C)
- PFERD 4" Extra Slim Taper Saw File - Three Square, Second Cut (17027)
- FISCH Tennon / Plug Cutter (FSE-011187)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, CBN (NUTPGA21.51LT-BN2000)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/64 in, Cermet (WNMG331ELUW-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 1, PCD (NF-VCMT331GD-DA1000)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0312 in, CBN (TPG322-BN7000)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51EFB-T1500A)
- SUMITOMO Grooving Toolholder, RH (GNDLR163M-075)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- Sumitomo Indexable Tools