Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 7/32 in, TPGA, 0.0079 in, PCD
Mfr # NFTPGA1.81.50.5-DA1000
Zoro # G6307108
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGA
- Inscribed Circle 1.8
- Insert Size 1.81.50.5
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NFTPGA1.81.50.5-DA1000
- Zoro # G6307108
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 1.81.50.5 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.102" |
Nose Radius | 0.0078" |
Through Hole Inside Dia. | 0.102 in |
Description
Triangle Turning Insert, Inscribed Circle 7/32 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/16-27 TiN Coated Taper Pipe Tap (1011-3305)
- KRAFT TOOL Cement Finish Trowel, BS, 16x5", Wood Hndl (CF535B)
- BONDHUS 3/8" Drive Socket Bit, SAE, 7 pcs (30845)
- EMAX Air Ratchet, Extreme Duty, 1/2 In.Drv, Extended H (EATRTH5S1P)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide (DNMG432EGU-AC6030M)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 2, Carbide (WNMG332EMU-AC6030M)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ENK-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432W-BNC100)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN30M)
- Sumitomo Turning Inserts