Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 7/32 in, TPGA, 0.0079 in, CBN
Mfr # NUTPGA1.81.50.5LT-BN2000
Zoro # G6305428
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGA
- Inscribed Circle 1.8
- Insert Size 1.81.50.5
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NUTPGA1.81.50.5LT-BN2000
- Zoro # G6305428
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 1.81.50.5 |
Corner Radius | .5 |
Nose Radius | 0.0078" |
Mounting Hole Dia. | 0.102" |
Depth of Cut | 0.0150 in |
Through Hole Inside Dia. | 0.102 in |
Description
Triangle Turning Insert, Inscribed Circle 7/32 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 6 in Weller(R) Xcelite(R) Round Nose Plier Cushion Grip Handle (CN7776N)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 11 x 160 mm (48-20-8054)
- HHIP 1-1/2" C Collared Keyway Bushing (2006-1326)
- SURTEK Combination flat wrench 1 1/4" (100190)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 3/64 in, Carbide (SPMR423ENF-AC820P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 3, PCD (NF-DNMX433LD-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide (CNMG543EUX-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ENG-AC830P)
- SUMITOMO Square Turning Insert, Square, 4, SNMG, 1, Carbide (SNMG431EEF-AC6040M)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide (DNMG432EGU-AC6030M)
- TUNGALOY Turning Indexable Insert CCMT 32.5, PK10 (6772431)
- Sumitomo Indexable Tools