Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 7/32 in, TCMX, 0.0079 in, PCD
Mfr # NFTCMX1.81.50.5-DA1000
Zoro # G6307266
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMX
- Inscribed Circle 1.8
- Insert Size 1.81.50.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NFTCMX1.81.50.5-DA1000
- Zoro # G6307266
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 1.81.50.5 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.098" |
Nose Radius | 0.0078" |
Through Hole Inside Dia. | 0.098 in |
Description
Triangle Turning Insert, Inscribed Circle 7/32 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 12 lb., 30 In, Rubber/Steel (24Z035)
- STANLEY Ripping Bar 3/4 X 36 In (55-136)
- PROTO 1/2 Drive Ratcheting Head Torque Wrench (J6014CXCERT) (J6014CXCERT)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH12R)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0468 in, CBN (6NCTNGA333-BNC300)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 1, CBN (NUCNMA431-BN2000)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 1, Carbide (WNMG331ELUW-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ELU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC8025P)
- MICRO 100 Diamond Turning Insert, Diamond, 0.4640 in, CPG, 2 (CPG-4622)
- Sumitomo Indexable Tools