Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 6, TPMT, 1, Carbide
Mfr # TPMT631ELB-AC8025P
Zoro # G6308569
product price: $7.69
/ea
Sold in multiples of 10 for $76.90
$76.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 6
- Insert Size 631
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TPMT631ELB-AC8025P
- Zoro # G6308569
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 631 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.169" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.09 in |
Description
Triangle Turning Insert, Chip-Breaker Code ELB, Inscribed Circle 3/4 in, Absotech Platinum
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG12T)
- TUNGALOY Milling Insert, ONMU0507ANEN-MJ AH3, PK10 (6758743)
- DRILL AMERICA 9/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/16)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.77"L, GP Phenolic (3704-S)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TPMN, 2, Carbide (TPMN432-ACP200)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 2, Cermet (DCMT32.52EFB-T1500A)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide (DNMG431EEF-AC6040M)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EGU-AC8025P)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide (DNMG431EEX-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGG, 1, Carbide (VNGG331EEF-AC5015S)
- Sumitomo Indexable Tools