Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 6, TNMG, 6, Carbide
Mfr # TNMG666ENZ-AC8025P
Zoro # G6311280
product price: $35.25
/ea
Sold in multiples of 10 for $352.50
$352.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 6
- Insert Size 666
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG666ENZ-AC8025P
- Zoro # G6311280
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 666 |
Corner Radius | 6 |
Nose Radius | 0.0938" |
Mounting Hole Dia. | 0.313" |
Through Hole Inside Dia. | 0.3126 in |
Description
Triangle Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/4 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 pc. Drywall Screw Setter (48-32-2101)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.51 UD22 (TCMT 32.51-ZX3 UD22)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes (386505)
- MILWAUKEE TOOL SDS-PLUS SLEDGE 3/4" X 10" Flat Chisel (48-62-6052)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 1, CBN (NUCNMA431-BN2000)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPGA, 2, CBN (3NCTPGA332-BNC200)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VBMT, 1, Carbide (VBMT221ELU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide (CNGG432ESU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EGU-AC700G)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Cermet (WNMG332ELUW-T1500A)
- WALTER Triangle Turning Insert, Triangle, 1.8, TCMT, 2, Carbide (TCMT090208-RP4 WPP20S)
- Sumitomo Turning Inserts