Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 6, TNMG, 6, Carbide
Mfr # TNMG666EEM-AC6040M
Zoro # G6311335
product price: $30.59
/ea
Sold in multiples of 10 for $305.90
$305.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 6
- Insert Size 666
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG666EEM-AC6040M
- Zoro # G6311335
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 666 |
Corner Radius | 6 |
Nose Radius | 0.0938" |
Mounting Hole Dia. | 0.313" |
Through Hole Inside Dia. | 0.3126 in |
Description
Triangle Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/4 in, TiAlN+AlCrN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 15" Office Ruler (5015)
- MORSE Band Saw Blade, 7 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-7'6)
- REMGRIT 4" Circular Saw Blade (GC406)
- WERA Ratchet Pad Set, PK2 (05003697001)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432ESU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 3, CBN (4NCDNGA433-BNC300)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, .5, Carbide (CCMT21.50.5ESU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGG, 0.0312 in, Cermet (TPGG332L-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ENG-AC830P)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide (SNMG432EMU-AC700G)
- WALTER Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide (VBMT160404-MP4 WPP20S)
- Sumitomo Turning Inserts