Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 6, TNMG, 6, Carbide
Mfr # TNMG666EEM-AC6030M
Zoro # G6311341
Sold in multiples of 10 for $305.50
$305.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 6
- Insert Size 666
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TNMG666EEM-AC6030M
- Zoro # G6311341
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 666 |
Corner Radius | 6 |
Nose Radius | 0.0938" |
Mounting Hole Dia. | 0.313" |
Through Hole Inside Dia. | 0.3126 in |
Description
Triangle Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/4 in, Absotech
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Chalk Reel (DWHT47256)
- MILWAUKEE TOOL 14 in. Bolt Cutter (48-22-4014)
- PROTO 1/4 in Drive, 9/32" Spline SAE Socket, 9 Points (J4709SPL)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (40120)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG322ESU-AC830P)
- SUMITOMO Insert Drill, Carbide, Indexable (WDXT073506-G-ACP300)
- SUMITOMO Square Turning Insert, Square, 4, SNMG, 2, Carbide (SNMG432EMU-AC5025S)
- SUMITOMO Square Turning Insert, Square, 4, SPMN, 2, Carbide (SPMN422-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGA, 2, CBN (2NUCCGA32.52-BN1000)
- SUMITOMO WNMG431ESU Grade AC6040M Carbide Turning Insert (196DAPF)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 2, Carbide (WNMG332EMU-AC6030M)
- Sumitomo Turning Inserts