Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0156 in, Carbide
Mfr # TBGT521R-AC530U
Zoro # G6315550
product price: $7.85
/ea
Sold in multiples of 10 for $78.50
$78.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TBGT
- Inscribed Circle 5
- Insert Size 521
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TBGT521R-AC530U
- Zoro # G6315550
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 521 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.090" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.09 in |
Description
Triangle Turning Insert, Inscribed Circle 5/8 in, TiAlN+AlCrN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGZHOU GREAT STAR INDUSTRIAL Hangzhou Great Star 228903 T-Handle Hex Wrench Set - 10 Piece (228903)
- STARRETT Alignment Clamp Set w/196B5 Indicator (S668CZ)
- VIM PRODUCTS Stubby Philips Driver, P2 Tip, 1/4 in. Square Drive (SP2)
- DRILL AMERICA 1/4" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML1/4)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- SUMITOMO Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN (CGAR4062-BN2000)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Cermet (SPG422-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51ESU-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, .5, Carbide (CNGG430.5ESU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGG, 1, Carbide (VNGG331EEF-AC5015S)
- KYOCERA Turning Insert, Round, RNMG 43 PV7005 Grade PVD Cermet (RNMG43PV7005)
- Sumitomo Turning Inserts