Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0079 in, Cermet
Mfr # TBGT520.5L-T1500A
Zoro # G6315709
product price: $7.65
/ea
Sold in multiples of 10 for $76.50
$76.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TBGT
- Inscribed Circle 5
- Insert Size 520.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TBGT520.5L-T1500A
- Zoro # G6315709
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 520.5 |
Corner Radius | .5 |
Nose Radius | 0.0078" |
Mounting Hole Dia. | 0.090" |
Through Hole Inside Dia. | 0.09 in |
Description
Triangle Turning Insert, Inscribed Circle 5/8 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Std Length, 1/2 Sq Dr 3/4 (30341)
- MILWAUKEE TOOL M18 FUEL™ 1" SDS Plus Rotary Hammer w/ ONE-KEY™ Dust Extractor Kit (2914-22DE)
- LENOX Hole Saw (LXAH378)
- MILWAUKEE TOOL 12" PVC/ABS Saw Replacement Blade (48-22-0222)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT32.52ESU-AC5015S)
- SUMITOMO Square Turning Insert, Square, 3, SCMT, 1, Carbide (SCMT32.51ELU-AC810P)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 2, Carbide (SNMG322ENG-AC8025P)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ESU-AC6040M)
- SUMITOMO CNMG331EFE Grade AC8025P Carbide Turning Insert (19P7CSW)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC5025S)
- KYOCERA Turning Insert, Round, 3, RNMG, Carbide (RNMG32 CA515)
- Sumitomo Turning Inserts